Motion
7214CTRSULP4Y
Angular Contact Bearing - 70 mm Bore, Open
MI ITEM #04391838
MFR #7214CTRSULP4Y
List Price$1,519.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, Open
MI ITEM #04391838
MFR #7214CTRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,519.45/each for your price

Overview

Mfr description
7214CTRSULP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    15 °
  • Bearing Type
    Angular Contact Bearings
  • Country of Origin
    JP
  • Description
    7214CTRSULP4Y
  • Harmonization Code
    8482105028
  • UPC_NO
    029176730894
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176730894
  • Measurement Standard
    Metric
  • Overall Height
    24 mm
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought