Motion
RSC-C2060-1 SC CO LINK

DIAMOND CHAIN COMPANY
RSC-C2060-1 SC CO LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04392038
MFR #RSC-C2060-1 SC CO LINK
Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2060-1 SC CO LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #04392038
MFR #RSC-C2060-1 SC CO LINK

Mfr description
RSC-C2060-1 SC CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.86/each

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Pin Diameter
    0.234 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    C2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-427033CL-00
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C2060
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647330393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)