Specifications
Dimensions
- Container Size1 kg
- NLGI Grade2
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionPTFE, Perfluoroalkylether
- Food GradeFood Grade
- Temperature Range-76 to +310 °F
- TypeGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)