Motion
VQ4100-3BW
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #04392244
MFR #VQ4100-3BW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #04392244
MFR #VQ4100-3BW

Mfr description
VQ4100-3BW VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    79 mm
  • Overall Length
    158 mm
  • Overall Width
    48 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    1.5 (P to A/B) Cv, 1.7 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Slotted)
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    22 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.3 W
  • Solenoid Supply Current
    11.7 mA
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)