Motion
84331
Free-Running Insert, Thread Size: 3/4 – 10, Insert Length: 1-7/8 in, Thread Standard: UNC
MI ITEM #04392262
MFR #84331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Free-Running Insert, Thread Size: 3/4 – 10, Insert Length: 1-7/8 in, Thread Standard: UNC
MI ITEM #04392262
MFR #84331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84331 3/4-10 X 1.875 THREAD INSERT

Specifications

  • Insert Length
    1-7/8 in
  • Thread Standard
    UNC
  • Finish Coating
    Uncoated
  • Thread Size
    3/4 – 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought