Motion
11078
Annular Cutter Set - 7/8 in Smallest, 1-3/8 in Largest, 1/8 in Increments, Number of Pieces: 6
MI ITEM #04392325
MFR #11078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Annular Cutter Set - 7/8 in Smallest, 1-3/8 in Largest, 1/8 in Increments, Number of Pieces: 6
MI ITEM #04392325
MFR #11078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11078 ROTABROACH KIT

Specifications

  • Smallest Cutter Diameter
    7/8 in
  • Largest Cutter Diameter
    1-3/8 in
  • Increments
    1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Cutting Depth
    1/2 in
  • Shank Diameter
    3/8 in
  • Shank Type
    Weldon Flat
  • Number Of Pieces
    6
  • Stack Cut Teeth
    No
  • Cutter Diameter
    1-3/8 in
  • Number Of Flats
    3 Flats
  • Series
    110
  • Material Grade
    M2
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought