Motion
J292NC
Locking Pliers - Chrome/Nickel, Teeth, 9-1/4 in Overall Length
MI ITEM #04392356
MFR #J292NC
List Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Chrome/Nickel, Teeth, 9-1/4 in Overall Length
MI ITEM #04392356
MFR #J292NC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.87/each for your price

Overview

Mfr description
J292NC - PLIER LOCKING CURVED 10"

Specifications

  • Overall Length
    9-1/4 in
  • Includes Cutter
    Cutter Not Included
  • Release Type
    Trigger Release
  • Jaw Style
    Teeth
  • Nose Shape
    Curved
  • Adjustment Type
    Screw
  • Material
    Alloy Steel
  • Finish Coating
    Chrome/Nickel
  • Jaw Thickness
    25/64 in
  • UPC_NO
    662679002565
  • Weight
    1.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought