Motion
ZEP6407YF 4 7/16 PILLOW ROLLER BRG

REXNORD INC
ZEP6407YF 4 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04392491
MFR #ZEP6407YF 4 7/16 PILLOW ROLLER BRG
Price$5,756.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP6407YF 4 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 4.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04392491
MFR #ZEP6407YF 4 7/16 PILLOW ROLLER BRG

Mfr description
ZEP6407YF PB 4 BOLT 6000 ADPT BRG
  • New design tapered adapter mount spherical roller bearing units provide versatile arrangements for supporting shafts that carry substantial radial or a combination of radial and thrust loads
  • Incorporates an integral lock nut, sleeve and inner race along with Optical Strain Sensing (OSS) technology and a Positive Locking System (PLS) that visually indicates when the bearing is tightened to the shaft correctly
  • These features not only yield the most secure shaft mounting, running accuracy and ability to accommodate undersize shafting, but guarantee the correct installation every time and make removal a snap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,756.35/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    4.7500 in
  • Base Width
    4-5/8 in
  • Bolt Center To Center Length
    12.8750 to 14.1250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    6.2500 in
  • Housing Dimensions
    16.5000 x 6.2500 x 9.3800 in
  • Housing Width
    6.2500 in
  • Inner Race Width
    6.2500 in
  • Inside Diameter
    4.4375 in
  • Length
    16.5000 in
  • Length Through Bore
    6.2500 in
  • Max Bolt Hole Spacing
    14.1300 in
  • Min Bolt Hole Spacing
    12.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    5.0320 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    9.3750 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.2500 in
  • Shaft Diameter
    4.4375 in
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    78 lbs
  • Width
    6.2500 in, 158.75 mm

Details

  • Additional Details
    Clearance Seal | Fixed | Solid Housing | Powder Coated
  • Bearing Number
    6407YU
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    149500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | Type E
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZEP6407YF
  • Manufacturer Upc Number
    793699903775
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1850 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    6407YU
  • Replacement Seal
    ZS12Y
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    159300 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)