Motion
KML24Z
KML24Z - ROD END (K) 3-PC ALLOY - M-L, 1 1/2-12, W/ ZERK
Mi Item #04392552
MFR #KML24Z
Price$189.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML24Z - ROD END (K) 3-PC ALLOY - M-L, 1 1/2-12, W/ ZERK
Mi Item #04392552
MFR #KML24Z

Mfr description
KML24Z 1 1/2 MALE LEFT HAND ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, MoS2 Coated
  • RACE: 52100 Bearing Steel, Heat Treated, MoS2 Coated, Sealed
  • BODY: Alloy Steel, Protective Coated for Corrosion Resistance, Grease Fitting Installed as Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.35/each

Specifications

Dimensions

  • Ball Diameter
    2.1550 in
  • Ball Width
    1.3120 in
  • Bore Diameter  
    1.5000 in
  • Head Diameter
    3.5000 in
  • Head Width
    1.125 in
  • Misalignment Angle
    6.5 °
  • Shank Thread Size
    2-12 in
  • Thread Size
    1 1/2-12
  • Weight
    4.76 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    KML24Z
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    64770 lbf
  • Rod End Type
    Male
  • Series
    KM
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990019028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)