Motion
TS3-6307LLUA1C3/4M

NTN
TS3-6307LLUA1C3/4M

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04392651
MFR #TS3-6307LLUA1C3/4M
Price$146.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6307LLUA1C3/4M

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04392651
MFR #TS3-6307LLUA1C3/4M

Mfr description
TS3-6307LLUA1C3/4M BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.60/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.02 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    TS3-6307LLUA1C3/4M BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The TS3-6307LLUA1C3/4M is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    TS3-6307LLUA1C3/4M
  • Manufacturer Upc Number
    4547359209983
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 390 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8310 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Fluoro rubber (FKM)
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359209983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)