Motion
MY2C25TNG-900L

SMC CORP OF AMERICA
MY2C25TNG-900L

Cyl, Rodless, Mech Jointed
Mi Item #04392668
MFR #MY2C25TNG-900L
Price$861.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C25TNG-900L

Cyl, Rodless, Mech Jointed
Mi Item #04392668
MFR #MY2C25TNG-900L

Mfr description
MY2C25TNG-900L CYL, RODLESS, MECH
  • Bore sizes: 16, 25, 40 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    37 mm
  • Overall Length
    1110 mm
  • Overall Width
    158 mm
  • Port Size
    1/8 NPT
  • Stroke  
    900 mm

Details

  • Additional Details
    The MY2C Rodless Cylinders with cam follower guide improves the load capacity and moment resistance compared to the MY1C. An inner seal belt runs the entire stroke length of the cylinder to maintain air pressure enhanced with a magnetic dust seal band to protect from contaminants. The cylinder and guide components can be separated to allow easy access for maintenance without having to remove the workpiece from the cylinder. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    TNG-900L
  • Guide Type
    Cam Follower Guide
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Auto Switch, Stroke Adjustment Unit
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY2B25-PS
  • Series
    MY2
  • Stroke Adjuster Type
    L = (Left: Low Load Shock Absorbers + Adjustment Bolts), (Right: Low Load Shock Absorbers + Adjustment Bolts)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)