Motion
11-600-6

ANSELL
11-600-6

HyFlex® Multipurpose Light Duty Glove - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #04392675
MFR #11-600-6
Price$4.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-600-6

HyFlex® Multipurpose Light Duty Glove - XS or Size 6 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #04392675
MFR #11-600-6

Mfr description
205650 HYFLEX 11600 BLACK SIZE 6,0
  • Polyurethane palm-coating offers maximum tactile sensitivity in the finger area for exceptional feel
  • Excellent fit and performance to maintain high productivity
  • Ultra-cool stretch nylon liner provides barehand dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.03/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    7.87 to 10.2300 in, 200 to 260.00 mm
  • Men'S Size
    6
  • Size
    6
  • Women's Size
    6

Details

  • Additional Details
    Knit Wrist, Seamless Knit, REACH Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm Dipped
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Seamless Knit Glove
  • Description Keyword
    Nylon Lined
  • Duty Type
    Light Duty
  • EN388
    3121 A
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    11-600-6
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    HyFlex 11-600
  • Standards Met
    ANSI/ISEA Cut Resistance Level 0, EN388 3131
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490007526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)