Motion
41062-00-301
High Capacity Ball Transfer - 41000 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 700 lb Load Capacity
Mi Item #04392743
MFR #41062-00-301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Capacity Ball Transfer - 41000 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 700 lb Load Capacity
Mi Item #04392743
MFR #41062-00-301

Mfr description
41062-00-301 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Overall Height
    1.7500 in
  • Overall Width
    2.0000 in

Details

  • Ball Material
    Chrome Steel
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    700 lb
  • Mounting
    Flange Mount
  • Series
    41000
  • Support Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)