Specifications
Dimensions
- Weight0.91 oz
Details
- For Use WithChar-Lynn 45 Series VIS Bearing Less Motors
- Manufacturer Catalog
- Replacement Part TypeSeal Kit
- SeriesVIS 45 Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)