Motion
U2P2DC
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1430 rpm - 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04392877
MFR #U2P2DC
Price$772.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1430 rpm - 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04392877
MFR #U2P2DC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$772.62/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.1 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    6 ft-lbs
  • Weight
    35 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Fans, Material Handling and Other General Purpose Applications, Pumps
  • Base RPM
    1430 rpm - 1750 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    5.90–5.70 / 2.80 A
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382088040
  • Max Allowable Current
    2.9 A, 3.3 A, 5.7 to 5.9 A, 6.7 A
  • Maximum Speed
    1750 rpm
  • Model
    FD15
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382088040
  • Wiring Diagram

Overview

Mfr description
2 HP,1750 & 1435 RPM,U2P2DC,208-230/460
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
  • Service factor 1.25
  • Aluminum end shields with steel bearing inserts
  • Oversized diagonally split conduit box
  • Field convertible to F2 assembly (180 frame and up)
  • 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power
  • Regreasable shaft-end bearings (180 frame and up)
  • Sealed bearings (56–140), double shielded (180–280)
  • CE mark on nameplate, removable
  • Applications: For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment
  • All motors that currently have dual voltage will be upgraded to tri-voltage. Please note the catalog number will change as we transition from dual to tri-voltages. For example: U1P2B (dual voltage 230 / 460) will move to U1P2D (tri-voltage 208-230 / 460 at 60 Hz and 190 / 380 volts on 50 Hz)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought