Motion
U25P2D
General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1460 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04392896
MFR #U25P2D
Price$2,973.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1460 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04392896
MFR #U25P2D

Mfr description
25 HP,1770 & 1460 RPM,U25P2D,208-230/460
  • All motors are NEMA Premium® except where noted in the ‘Type of Efficiency’ column
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Rolled steel frame (56–140)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,973.64/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    28.2 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.8750 in
  • Torque
    74.1 ft-lbs
  • Weight
    280 lbs

Details

  • 2D Drawing
  • Applications
    Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
  • Base RPM
    1460 rpm - 1770 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® UNIMOUNT® motors feature an extruded aluminum frame and Class F temperature rise at 1.25 service factor, making it the coolest running motor in the industry. Removable feet, C-Face and D-flange kits, canopy cap kits, and brake kits make UNIMOUNT® motors one of the most versatile motors in the industry. Aluminum brackets combined with steel bearing inserts ensure UNIMOUNT® motors are both light weight and reliable.
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    65.00–59.00 / 29.30 A
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382089450
  • Max Allowable Current
    29.3 A, 36 A, 59 to 65 A, 72 A
  • Maximum Speed
    1770 rpm
  • Model
    DT74
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382089450
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)