Motion
U3P2DC
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1455 rpm - 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04392900
MFR #U3P2DC
Price$932.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1455 rpm - 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04392900
MFR #U3P2DC

Mfr description
3 HP,1765 & 1455 RPM,U3P2DC,208-230/460
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$932.18/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    16.1 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Torque
    8.9 ft-lbs
  • Weight
    70 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose applications in Damp, Pumps
  • Base RPM
    1455 rpm - 1765 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® UNIMOUNT® motors feature an extruded aluminum frame and Class F temperature rise at 1.25 service factor, making it the coolest running motor in the industry. Removable feet, C-Face and D-flange kits, canopy cap kits, and brake kits make UNIMOUNT® motors one of the most versatile motors in the industry. Aluminum brackets combined with steel bearing inserts ensure UNIMOUNT® motors are both light weight and reliable.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    8.40–7.80 / 3.90 A
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382088668
  • Max Allowable Current
    3.9 A, 4.7 A, 7.8 to 8.4 A, 9.4 A
  • Maximum Speed
    1765 rpm
  • Model
    CK69
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382088668
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)