Motion
X10P2B
Explosion Proof / Hazardous Location Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04392903
MFR #X10P2B
Price$2,643.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04392903
MFR #X10P2B

Mfr description
10 HP,1760 RPM,X10P2B,230/460 V,215T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,643.28/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    19.1 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Torque
    29.8 ft-lbs
  • Weight
    170 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Conveyors, Fans, Pumps, Tools
  • Base RPM
    1765 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.90 / 12.00 A
  • Full Load Efficiency
    91.7 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382092429
  • Max Allowable Current
    12 A, 23.9 A
  • Maximum Speed
    1765 rpm
  • Model
    FJ24
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Explosion Proof (Hazardous Location) Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • UPC_NO
    786382092429
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)