Motion
X60P2B
Explosion Proof / Hazardous Location Motor - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04392909
MFR #X60P2B
Your Price$15,765.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 60 hp, 1800 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04392909
MFR #X60P2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,765.72/each(List $18,918.87)

Overview

Mfr description
60 HP,1785 RPM,X60P2B,230/460 V,364T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    364T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    136.00 / 68.00 A
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
  • Description Keyword
    60 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    32.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    EE, NEMA Premium
  • Weight
    810 lbs
  • Group & Class
    Class I - Group C & D, Class II - Group F & G
  • Applications
    Compressors, Conveyors, Fans, Pumps, Tools
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382090395
  • UPC_NO
    786382090395
  • Manufacturer Product Page
  • Model
    CV13
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    68 A, 136 A
  • Product Types
    AC Motors
  • Torque
    176.6 ft-lbs
  • Opposite Drive End Bearing
    6212-J/C3
  • Temperature Code
    T3B
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text