Motion
U1P2DC
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04392913
MFR #U1P2DC
Price$590.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04392913
MFR #U1P2DC

Mfr description
1 HP,1755 & 1440 RPM,U1P2DC,208-230/460
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Extruded aluminum frame (180–280) except where noted
  • Rolled steel frame (56–140)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$590.67/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    12.1 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    3 ft-lbs
  • Weight
    30 lbs

Details

  • 2D Drawing
  • Applications
    Compressors, Dusty or Dirty Environments, Fans, Material Handling, Other General Purpose Applications in Damp, Pumps
  • Base RPM
    1440 rpm - 1755 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.10–3.00 / 1.50 A
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Catalog
    file:///C:/Users/IC064979/Downloads/GP-TEFC-SteelEdge-CFaceFtd.pdf
  • Manufacturer Upc Number
    786382087807
  • Max Allowable Current
    1.5 A, 1.7 A, 3.0 to 3.1 A, 3.4 A
  • Maximum Speed
    1755 rpm
  • Model
    FD07
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382087807
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)