Specifications
Dimensions
- Ball Diameter0.5620 in
- Bore Diameter0.3125 in
- Inner Ring Width0.3750 in
- Misalignment Angle10 º
- Outer Ring Width0.2810 in
- Outside Diameter0.7500 in
- Weight0.03 lbs
Details
- Ball Material17-4PH Stainless Steel
- Closure TypeOpen
- Harmonization Code8483.30.8070
- Lubrication TypePTFE liner
- Manufacturer Catalogwww.aurorabearing.com
- Outer Ring Material17-4PH Stainless Steel
- Product TypeSpherical Plain Bearings
- Race Material17-4PH Stainless Steel
- Radial Static Load Capacity8750 lbf
- SeriesANC
- Type Of BearingRadial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)