Motion
32936J
Tapered Roller Bearing Assembly - 180 mm Bore, 250 mm OD, 45 mm Width
MI ITEM #04393626
MFR #32936J
List Price$2,905.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 180 mm Bore, 250 mm OD, 45 mm Width
MI ITEM #04393626
MFR #32936J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,905.79/each for your price

Overview

Mfr description
32936J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Single row tapered roller bearing, series 329
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    250 mm
  • Overall Height
    45 mm
  • Overall Width
    45 mm
  • Cone Width
    45 mm
  • Overall Length
    250 mm
  • Cup Width
  • Closure Type
    Open
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    350000 N
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176085932
  • UPC_NO
    029176085932
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    6.56 kg
  • Description
    NSK High Capacity, 32936J Metric Tapered Roller Bearing, 180 mm Dia Bore, 250.0 mm OD, 45 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text