Motion
LRT657245
Inner Ring - 65 mm Bore, 73 mm OD
Mi Item #04393714
MFR #LRT657245
Price$86.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 73 mm OD
Mi Item #04393714
MFR #LRT657245

Mfr description
LRT657245 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.99/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter
    73 mm
  • Overall Width
    45 mm
  • Weight
    0.56 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    108000 N
  • Long Description
    The LRT657245 is a needle roller bearing inner ring with a 65 mm bore diameter, 73 mm outside diameter, 45 mm overall width, and 0.56 lb weight, engineered to provide durable inner race support in heavy-duty machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT657245
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    227000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)