Motion
NATR30LL

NTN
NATR30LL

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #04393898
MFR #NATR30LL
List Price$259.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR30LL

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #04393898
MFR #NATR30LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.98/each for your price

Overview

Mfr description
NATR30LL NEEDLE ROLLER BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Number Of Rows
    One
  • Overall Width
    29 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    62 mm
  • Radial Dynamic Load Capacity
    8100 lbf
  • Radial Static Load Capacity
    14800 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Max Rpm
    5500 rpm
  • Series
    NATR
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    4547359008753
  • UPC_NO
    4547359008753
  • Harmonization Code
    8482.40.0000
  • Weight
    1.036 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought