Motion
0580493
Spiral Point Tap - E006 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, M6 x 1 Thread Size, Metric Coarse
Mi Item #04393958
MFR #0580493
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E006 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, M6 x 1 Thread Size, Metric Coarse
Mi Item #04393958
MFR #0580493

Mfr description
5973778 TAP 6MM X 1.0 2F E006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Tapping Depth
    1.0073 in
  • Thread Length  
    0.5075 in
  • Thread Size
    M6 x 1

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    2
  • Series
    E006
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)