Motion
0408600
V-Link Adjustable Belt Antistatic - B Section, 5/8 in Top Width, 30 m Length, Blue, Composite Polyester/Polyurethane Material
MI ITEM #04394039
MFR #0408600
List Price$96.48/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Antistatic - B Section, 5/8 in Top Width, 30 m Length, Blue, Composite Polyester/Polyurethane Material
MI ITEM #04394039
MFR #0408600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.48/mr for your price

Overview

Mfr description
0408600 POWERTWIST PLUS AS B 30M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Specifications

  • Adjustable Link Type
    PowerTwist Plus®
  • Section
    B
  • Top Width
    5/8 in
  • Belting Length
    30 m
  • Material
    Composite Polyester/Polyurethane
  • Color
    Blue
  • Minimum Pulley Diameter
    3.00 in
  • Standards Met
    RoHS
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text