Motion
6226ZR.R90.133

FAG (SCHAEFFLER)
6226ZR.R90.133

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Single Shielded, Without Snap Ring
Mi Item #04394082
MFR #6226ZR.R90.133
Price$1,922.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6226ZR.R90.133

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Single Shielded, Without Snap Ring
Mi Item #04394082
MFR #6226ZR.R90.133

Mfr description
6226-Z-R90-133 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,922.56/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    6226-Z-R90-133
  • Finish Coating
    Uncoated
  • Long Description
    The 6226ZR.R90.133 Radial/Deep Groove Ball Bearing features 130 mm bore diameter, straight bore, single shielded closure, 230 mm outside diameter, and 40 mm width.
  • Manufacturer Catalog Number
    6226ZR.R90.133
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    177000 N
  • Radial Static Load Capacity
    146000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801635745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)