Motion
5.03.18 D 03 BN4 /-V

HYDAC CORP
5.03.18 D 03 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 100 gpm Max Flow
Mi Item #04394095
MFR #5.03.18 D 03 BN4 /-V
Price$192.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 03 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 3 micron, 100 gpm Max Flow
Mi Item #04394095
MFR #5.03.18 D 03 BN4 /-V

Mfr description
5.03.18 D 03 BN4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.58/each

Specifications

Dimensions

  • Element Size
    5.03.18
  • Height
    18.5000 in,470 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    18.5000 in,469.90 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Overall Diameter
    3.9000 in,100 mm
  • Overall Length
    18 in
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)