Motion
B22-19C3
Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04394229
MFR #B22-19C3
Price$57.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04394229
MFR #B22-19C3

Mfr description
B22-19C3 UR BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.12/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    B22-19C3 UR BALL BEARINGS
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The B22-19C3 is a 22 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, open for standard use.
  • Manufacturer Catalog Number
    B22-19C3
  • Manufacturer Upc Number
    029176792625
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176792625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)