Motion
FT-204-H
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #04394265
MFR #FT-204-H
Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron
MI ITEM #04394265
MFR #FT-204-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.10/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5313 in
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 20 mm
  • Overall Depth
    0.9375 in
  • Overall Length Diameter
    4.4375 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077915
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106991861

Overview

Mfr description
FT204-HA MOUNTED HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought