Motion
38-191074-8
Aeroquip 191074 Series Reusable Hose Fittings Compression Ball Sleeve
MI ITEM #04394429
MFR #38-191074-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191074 Series Reusable Hose Fittings Compression Ball Sleeve
MI ITEM #04394429
MFR #38-191074-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-191074-8 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass and Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    Compression
  • Hose Cut-Off Factor
    1.04 in
  • Length
    1.66 in
  • Overall Length
    1.66 in
  • Manufacturer Catalog Number
    38-191074-8
  • Manufacturer Upc Number
    678146054272
  • UPC_NO
    678146054272
  • End 1 Size
    1/2 in
  • Hex Size
    0.88 in
  • End 1 Style
    Compression
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    0.88 in
  • Angle
    180 °
  • Outer Diameter
    0.88 in
  • Weight
    1.26 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.26 lb
  • Hose Dash Size
    8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text