Motion
2078708
Plier Set - Adjustable Wrench, Diagonal, Lineman's, Slip Joint, Tongue & Groove, 5 Pieces
Mi Item #04394551
MFR #2078708
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Adjustable Wrench, Diagonal, Lineman's, Slip Joint, Tongue & Groove, 5 Pieces
Mi Item #04394551
MFR #2078708

Mfr description
2078708 PROPLIERS KIT BAG SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.28/each

Specifications

Dimensions

  • Overall Length
    10 in, 6 in, 8 in
  • Weight
    4.59 lbs

Details

  • Handle Style
    ProTouch Grip
  • Includes
    Storage Bag
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Number Of Pieces
    5
  • Plier Type
    Adjustable Wrench, Diagonal, Lineman's, Slip Joint, Tongue & Groove
  • UPC_NO
    038548040806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)