Overview
Mfr description
ES7M BURKS PUMP
Specifications
- Type DesignPedestal Mount
- Maximum Flow Rate11 gpm
- Max ft of Head340 ft
- Inlet Port Size1-1/4 in NPT
- Outlet Port Size1 in NPT
- Pump Body MaterialCast Iron
- Wetted MaterialsCast Iron
- SealCeramic/Carbon
- Supporting Product Brochure
- Supp Product Iom Eng Link
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data