1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
PSS2510N1D0549
Ball Screw - 25 mm Nominal Screw Diameter, 549 mm Length
Mi Item #
04394713
MFR #
PSS2510N1D0549
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
NSK CORP, BEARING DIV PSS2510N1D0549
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
PSS2510N1D0549
Ball Screw - 25 mm Nominal Screw Diameter, 549 mm Length
Mi Item #
04394713
MFR #
PSS2510N1D0549
Mfr description
PSS2510N1D0549
Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
Low noise, high speed
Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Lead
10 mm
Length
549 mm
Nominal Screw Diameter
25 mm
Overall Length
549 mm
Root Diameter Minimum
22.2 mm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items