Motion
PSS2510N1D0949

NSK CORP, BEARING DIV
PSS2510N1D0949

Compact FA Series PSS Type Standard Ball Screw—General-Purpose—Lead (mm): 10, Screw Shaft Length (mm): 949
MI ITEM #04394716
MFR #PSS2510N1D0949
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2510N1D0949

Compact FA Series PSS Type Standard Ball Screw—General-Purpose—Lead (mm): 10, Screw Shaft Length (mm): 949
MI ITEM #04394716
MFR #PSS2510N1D0949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSS2510N1D0949
  • Compact design (outer diameter of the ball nut is reduced by up to 30% compared with NSK’s conventional products)
  • Low noise, high speed
  • Innovative contact seal minimizes grease dispersion and helps maintain clean work environments
  • Can be used with support units, enabling low-profile design
  • Manufacturer: NSK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text