Motion
3672808000

AVENTICS
3672808000

Center Trunnion Mount - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MT4 Mount, Steel Material
MI ITEM #04394874
MFR #3672808000
List Price$284.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3672808000

Center Trunnion Mount - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MT4 Mount, Steel Material
MI ITEM #04394874
MFR #3672808000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.47/each for your price

Overview

Mfr description
3672808000 MT4 MOUNT

Specifications

  • Hardware Type
    MT4 Center Trunnion Mount
  • Cylinder Size
    80 mm
  • Material
    Steel
  • Manufacturer Product Page
  • Mounting Type
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text