Motion
85300

MARKAL
85300

Markal® 107 Metal Paint Marker Holder - Color: Black
Mi Item #04394932
MFR #85300
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
85300

Markal® 107 Metal Paint Marker Holder - Color: Black
Mi Item #04394932
MFR #85300

Mfr description
85300 3/8" X 5-1/2" HOLDER 12/CASE
  • Dependable Holder Protects Fine Size Markal Paintstiks for Long Work Life; Easy-to-Use
  • Push-Button Design Reduces Work Downtime; Designed for Use With the Following Markal Solid Paint Markers: B-3/8
  • Fast-Dry 3/8 and WS-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.51/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Tip Size
    Fine

Details

  • Color
    Black
  • For Use With
    3/8" Paintstik Marker
  • Material
    Metal
  • Surface Material
    Glass, Metal, Plastic, Rubber, Wood
  • UPC_NO
    048615853000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)