Motion
4605X12X12X12

World Wide Fittings
4605X12X12X12

MFFOR to MFFOR to MNPT Branch Tee
Mi Item #04394991
MFR #4605X12X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
4605X12X12X12

MFFOR to MFFOR to MNPT Branch Tee
Mi Item #04394991
MFR #4605X12X12X12

Mfr description
4605 X 12X12X12 ORFS MALE BRANCH TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.188 in / 30.1752 mm
  • Weight
    0.78 lb

Details

  • Adapter Type
    Tee Adapters
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    1-3/16-12
  • End 1 Type
    Male
  • End 2 Style
    ORFS
  • End 2 Thread
    1-3/16-12
  • End 2 Type
    Male
  • End 3 Style
    NPT
  • End 3 Thread
    3/4-14
  • End 3 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)