Motion
INS-IP-213R

DODGE
INS-IP-213R

Roller Insert Bearing - Spherical Roller Bearing, 2.8125 in Bore Dia., 5.1200 in OD, Adapter Mount, Steel Material
MI ITEM #04395048
MFR #INS-IP-213R
Your Price$1,155.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-213R

Roller Insert Bearing - Spherical Roller Bearing, 2.8125 in Bore Dia., 5.1200 in OD, Adapter Mount, Steel Material
MI ITEM #04395048
MFR #INS-IP-213R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,155.88/each(List $1,444.86)

Overview

Mfr description
INS-IP-213 BRG 075253

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Steel
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    075253
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Bore Length
    3.5000 in
  • Dynamic Load Capacity
    41500 lbf
  • Max Rpm
    2250 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    075253
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought