Motion
407TBP407B

BROWNING
407TBP407B

PJ9025 Bushing Kit - 407 Reducer Size, Bushing Kit, 4.4375 in Shaft Dia.
MI ITEM #04395182
MFR #407TBP407B
Price$4,366.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
407TBP407B

PJ9025 Bushing Kit - 407 Reducer Size, Bushing Kit, 4.4375 in Shaft Dia.
MI ITEM #04395182
MFR #407TBP407B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,366.17/each

Specifications

Dimensions

  • Keyway Size
    1 x 1/2 x7-1/2 in
  • Manufacturer Reducer Size
    407
  • Shaft Diameter
    4.4375 in
  • Weight
    14.32 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    407TBP407B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584768
  • Product Types
    TorgTaper Plus Bushing Kit

Overview

Mfr description
407TBP407B TAPERED BUSHING
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought