Motion
7E-HKS30X37X30-6

NTN
7E-HKS30X37X30-6

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #04395207
MFR #7E-HKS30X37X30-6
Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7E-HKS30X37X30-6

Drawn Cup Needle Roller Bearing - Open Ends, 30 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #04395207
MFR #7E-HKS30X37X30-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    1.4567 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.146 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The 7E-HKS30X37X30-6 Drawn Cup Needle Roller Bearing features a 1.1811 in bore diameter, open closure type with open ends drawn cup design, 1.4567 in outside diameter, 1.1811 in overall width, and 0.146 lbs weight, making it well suited for industrial gearboxes and drive systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359795509
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HKS
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359795509

Overview

Mfr description
7E-HKS30X37X30-6 ANGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text