Motion
KX24-PP
Closed Round Rail Ball Bushing - KX Series, 3.0000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Closed
Mi Item #04395399
MFR #KX24-PP
Price$199.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KX Series, 3.0000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Closed
Mi Item #04395399
MFR #KX24-PP

Mfr description
KX24-PP
  • Self-aligning linear ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.49/each

Specifications

Dimensions

  • Inner Ring Width
    2.422 in
  • Outer Ring Width
    3.000 in
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    1.5000 in, 38.10 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    3.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Harmonization Code
    8482105012
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Sealed
  • Series
    KX
  • Type
    Linear Ball
  • UPC_NO
    4012802054187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)