Motion
2636
Jomac® Latex Coated Knit Glove - L or Size 9 Size, Latex Coated, Straight Cuff, Terry Material
Mi Item #04395557
MFR #2636
Price$14.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac® Latex Coated Knit Glove - L or Size 9 Size, Latex Coated, Straight Cuff, Terry Material
Mi Item #04395557
MFR #2636

Mfr description
2636 GLOVE
  • TERRY DBL CONTINUOUS CUFF BRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Application
    Steel Processing,Casting,Stamping,Bakery
  • Color
    Brown
  • Country of Origin
    PK
  • Cuff Type
    Straight
  • Description
    HEAT DEFIER II GLOVE , ONE SIZE
  • Glove Pattern
    Gunn
  • Hand Type
    Ambidextrous
  • Manufacturer Catalog Number
    2636
  • Material
    Terry
  • Material Type
    Knit Gloves - Coated
  • Maximum Temperature
    425 °F
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Type
    Heat Protection Glove
  • UPC_NO
    53300049743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)