Motion
TIGEAR-2 REDUCER W/ LH O/P FLANGE

DODGE
TIGEAR-2 REDUCER W/ LH O/P FLANGE

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #04395590
MFR #TIGEAR-2 REDUCER W/ LH O/P FLANGE
Price$2,518.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ LH O/P FLANGE

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #04395590
MFR #TIGEAR-2 REDUCER W/ LH O/P FLANGE

Mfr description
FK20Q10H56LH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,518.44/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)