Motion
8LOC-8RFJSX

GATES RUBBER CO
8LOC-8RFJSX

Barbed to Female Dual Seat Jic37°/sae45° Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Female Swivel
MI ITEM #04395596
MFR #8LOC-8RFJSX
Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-8RFJSX

Barbed to Female Dual Seat Jic37°/sae45° Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Female Swivel
MI ITEM #04395596
MFR #8LOC-8RFJSX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.81/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    3/4-16
  • End Size/Type
    #8 JIC37° - SAE45° Flare
  • Hose Cut-Off Factor
    0.9700 in, 24.60 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Outer Diameter
    0.5000 in
  • Overall Length
    24.6 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/4-16
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
  • Compatible Banding Types
    None
  • Compatible Hose Series
    C5C, C5D, C5E, C5M, G1, G2, G2H, G2L, Hot Oiler, LOC Plus, LOC, MegaTech
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    7250-04755
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    029769145340
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Port Gender
    Female
  • Product Types
    Coupling
  • Standards Met
    ASTMB-117, SAE
  • Style
    Straight
  • Type
    Reusable Field Attachable
  • UPC_NO
    029769145340

Overview

Mfr description
8LOC-8RFJSX SWV CPLG 7250-04755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought