Motion
HG-03-B4-22 PRESSURE CONTROL VALVE

YUKEN
HG-03-B4-22 PRESSURE CONTROL VALVE

Pressure Control Valve
Mi Item #04396200
MFR #HG-03-B4-22 PRESSURE CONTROL VALVE
Price$646.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
HG-03-B4-22 PRESSURE CONTROL VALVE

Pressure Control Valve
Mi Item #04396200
MFR #HG-03-B4-22 PRESSURE CONTROL VALVE

Mfr description
HG-03-B4-22 PRESSURE CONTROL VALVE
  • ・Sequence valve\n・Unloading, low pressure relief, counterbalance valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.15/each

Specifications

Details

  • Maximum Operating Pressure
    21 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)