Motion
4061545

ARO CORP
4061545

0.2500 in Port Size
Mi Item #04396436
MFR #4061545
Price$27.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
4061545

0.2500 in Port Size
Mi Item #04396436
MFR #4061545

Mfr description
20308-2 SILENCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.77/each

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)