Motion
21A140CP

Drillco
21A140CP

Spiral Point Tap - 2100 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #04396441
MFR #21A140CP
Price$58.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
21A140CP

Spiral Point Tap - 2100 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 5/8 – 11 Thread Size, UNC
MI ITEM #04396441
MFR #21A140CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.05/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Tapping Depth
    1-13/16 in
  • Thread Length  
    1-13/16 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Number Of Flutes  
    3
  • Series
    2100
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
21A140CP 5/8-11 SPIRAL POINT TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought