Motion
49-56-8031

MILWAUKEE TOOL
49-56-8031

1/4 in. x 4 in. Hole Saw Thunderbolt Pilot Drill
Mi Item #04396532
MFR #49-56-8031
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-8031

1/4 in. x 4 in. Hole Saw Thunderbolt Pilot Drill
Mi Item #04396532
MFR #49-56-8031

Mfr description
49-56-8031 1/4"X4" PILOT BIT (12PK)
  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in arbor or chuck
  • Parabolic flute clears chips faster
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Bit Diameter
    0.2500 in
  • Drill Bit Diameter
    1/4 in
  • Flute Length
    1.0000 in
  • Length
    4.0000 in
  • Minimum Chuck Size
    1/4 in
  • Overall Length
    4 in
  • Shank Diameter
    1/4 in
  • Shank Length
    0.2500 in

Details

  • Additional Details
    "ERROR:#N/A"
  • Bit Material
    Black Oxide
  • Bit Type
    Hole Saw
  • Coating
    Black Oxide
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    49-56
  • Shank Type
    Three Flats
  • UPC_NO
    045242156092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)