Motion
7008 CD/P4ADBA

SKF
7008 CD/P4ADBA

40 mm Bore, 68 mm OD, 30 mm Width, 15 ° Contact, Open
MI ITEM #04396559
MFR #7008 CD/P4ADBA
Price$1,366.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7008 CD/P4ADBA

40 mm Bore, 68 mm OD, 30 mm Width, 15 ° Contact, Open
MI ITEM #04396559
MFR #7008 CD/P4ADBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,366.83/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Weight
    0.891 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7008 CDP4A DBA XTRA PREC BRG
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570455083
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27.216 kN
  • Radial Static Load Capacity
    22 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570455083

Overview

Mfr description
7008 CDP4A DBA XTRA PREC BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought